Shop All Cabinet Hinges
Midwest Fastener
Black Glass Door Hinges 2PK
Mfr # 66341
Zoro # G102529055
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Type Hinge
- Application Regular Mount
- Style Glass Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66341
- Zoro # G102529055
- UPC # 738287663419
- Country of Origin Unknown
- Category Cabinet Hinges
Details
Finish | Black |
Type | Hinge |
Application | Regular Mount |
Style | Glass Door |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Breast Cancer Awareness Pink Ribbon House/Office Key Blank Single For Universal, 6PK (87514)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF244-044)
- DELTANA Mail Slot 13-1/8" With Interior Flap Antique Nickel (MS212U15A)
- MANHATTAN COMFORT Nice, Vinyl Linen Texture Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nice)
- MIDWEST FASTENER Chrometint Steel Glass Door Hinges 2PK (66343)
- MIDWEST FASTENER 3-1/2 Zinc Plated Steel Non-Mortise Hinges 2PK (37365)
- MIDWEST FASTENER Brass Glass Door Hinges 2PK (66342)
- MIDWEST FASTENER 10" Left Hand Support Hinges 2PK (37266)
- MIDWEST FASTENER 10" Right Hand Support Hinges 2PK (37267)
- MIDWEST FASTENER 2 x 1-3/8" Bright Brass Plated Steel Butt Hinges 4PK (37184)
- BLUM 105 Degree 1/2in Overlay Self-closing Doweled Compact Hinge (38N358C.08)
- Midwest Fastener Cabinet Hinges