Shop All Binding Screws
Midwest Fastener
Binding Screw, 20 (Coarse) Thd Sz, Steel, 8 PK
Mfr # 31586
Zoro # G102517366
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 20 (Coarse)
- Material Steel
- Finish Nickel
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 31586
- Zoro # G102517366
- UPC # 738287315868
- Country of Origin United States
- Category Binding Screws
Dimensions
Thread Size | 20 (Coarse) |
Diameter | 1/4" |
Length 1 | 2.75" |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Nickel |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0472-188)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9671)
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M6-1.0 X 20MM Zinc Plated Steel 25PK (9109190)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04114.062.0250)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31582)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 10 PK (37563)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 3 PK (37551)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 3 PK (37571)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933707)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31603)
- ZORO SELECT Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel (Z1624)
- Midwest Fastener Binding Screws