Shop All Binding Screws
Midwest Fastener
Binding Screw, 20 (Coarse) Thd Sz, Steel, 4 PK
Mfr # 31571
Zoro # G802517178
product price: $6.89
/pk 4, $1.72/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Material Steel
- Finish Black
- Diameter 1/4"
- Length 1 3.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31571
- Zoro # G802517178
- UPC # 738287315714
- Country of Origin United States
- Category Binding Screws
Dimensions
Thread Size | 20 (Coarse) |
Diameter | 1/4" |
Length 1 | 3.94" |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Black |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-3/8 in Shank Lg, Stainless Steel, Zinc Plated Finish, 50 PK (WWG-BP-2106-L)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Brass 8 PK (61938)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 in Bore Dia., 10 PK (KG-100ST OIL)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 16 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0016)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 3 PK (37548)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 3 PK (31612)
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Nylon, 20 PK (62523)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (68647)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 6 PK (68651)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 5 PK (31588)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (933623)
- Midwest Fastener Binding Screws