Shop All Binding Screws
Midwest Fastener
Binding Screw, 20 (Coarse) Thd Sz, Steel, 3 PK
Mfr # 31592
Zoro # G402517516
original price:
$7.34
9% off
new price: $6.65
/pk 3, $2.22/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 20 (Coarse)
- Material Steel
- Finish Nickel
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31592
- Zoro # G402517516
- UPC # 738287315929
- Country of Origin United States
- Category Binding Screws
Dimensions
Thread Size | 20 (Coarse) |
Diameter | 1/4" |
Length 1 | 4.72" |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Nickel |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M11610.080.0001)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 2" Lg, 10 PK (71725)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in Length, 100 PK (U55050.016.0025)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1" Dia, 3-3/16" L, 316 stainless steel Plain, 5 PK (1334SS6)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 4 PK (31611)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 10 PK (37563)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (933624)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933665)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933687)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 3 PK (933674)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 4 PK (31571)
- Midwest Fastener Binding Screws