Shop All Binding Screws
Midwest Fastener
Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK
Mfr # 68646
Zoro # G302520807
product price: $8.55
/pk 10, $0.86/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Material Steel
- Finish Bronze
- Application Joining Panels Together
- Length 1 1.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68646
- Zoro # G302520807
- UPC # 738287686463
- Country of Origin Taiwan, Province of China
- Category Binding Screws
Dimensions
Thread Size | 20 (Coarse) |
Length 1 | 1.97" |
Diameter | 1/4" |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Bronze |
Application | Joining Panels Together |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 10 mm W, 10 mm H (WWG801010305)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (00740)
- DEWALT Collated Brad Nail, 2-1/2 in L, 16 ga, Galvanized, Brad Head, Straight, 2500 PK (DCS16250)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 1-3/16 in Shaft Dia, 25 PK (U36200.118.0001)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 10 PK (37563)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 6 PK (68651)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 6 PK (933668)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933686)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (31623)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 3 PK (37571)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 316 Stainless Steel, 5 PK (2JGL5)
- Midwest Fastener Binding Screws