Shop All Binding Screws
Midwest Fastener
Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK
Mfr # 31584
Zoro # G502517256
product price: $11.89
/pk 10, $1.19/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 20 (Coarse)
- Material Steel
- Finish Nickel
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31584
- Zoro # G502517256
- UPC # 738287315844
- Country of Origin United States
- Category Binding Screws
Dimensions
Thread Size | 20 (Coarse) |
Diameter | 1/4" |
Length 1 | 1.97" |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Nickel |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Galvanized (N2003-3)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-3/4 in Shaft Dia, 5 PK (SH-275ST ZD)
- ZORO SELECT Cotter Pin, Hairpin, 0.148"Dx3-5/16" L, PK5 (3DYT4)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DS-0203-100)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 3 PK (37548)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 4 PK (37547)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 6 PK (37545)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 4 PK (31591)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933687)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (31625)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 5 PK (933671)
- Midwest Fastener Binding Screws