Shop All Binding Screws
Midwest Fastener
Binding Screw, 18 (Coarse) Thd Sz, Steel, 8 PK
Mfr # 37544
Zoro # G902515951
product price: $11.15
/pk 8, $1.39/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Material Steel
- Finish Black
- Length 1 2.36"
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37544
- Zoro # G902515951
- UPC # 738287375442
- Country of Origin United States
- Category Binding Screws
Dimensions
Thread Size | 18 (Coarse) |
Length 1 | 2.36" |
Diameter | 5/16" |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Black |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.100.1000)
- RECOIL Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (07104)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, #8-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel, 10 PK (5WY69)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Brass, Not Graded, Plain Finish (BR.03401006.PL.DAR)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31565)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31582)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 5 PK (933711)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (933624)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 6 PK (31587)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933667)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 18-8 Stainless Steel (Z1732)
- Midwest Fastener Binding Barrels & Screws