Shop All Binding Screws
Midwest Fastener
Binding Screw, 18 (Coarse) Thd Sz, Steel, 5 PK
Mfr # 37546
Zoro # G402515918
product price: $8.39
/pk 5, $1.68/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Material Steel
- Finish Black
- Length 1 3.15"
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37546
- Zoro # G402515918
- UPC # 738287375466
- Country of Origin United States
- Category Binding Screws
Dimensions
Thread Size | 18 (Coarse) |
Length 1 | 3.15" |
Diameter | 5/16" |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Black |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK (78485)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Round Head Slotted Drive, 25 PK (34638)
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx5mm, PK100 (M51260.040.0005)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 6 PK (31567)
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Nylon, 20 PK (62521)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (933624)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (31625)
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Aluminum, 60 PK (62371)
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Nylon, 20 PK (62524)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31583)
- Midwest Fastener Binding Screws