Shop All Binding Screws
Midwest Fastener
Binding Screw, 18 (Coarse) Thd Sz, Steel, 3 PK
Mfr # 37571
Zoro # G102516017
product price: $8.39
/pk 3, $2.80/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 18 (Coarse)
- Material Steel
- Finish Bronze
- Length 1 4.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37571
- Zoro # G102516017
- UPC # 738287375718
- Country of Origin United States
- Category Binding Screws
Dimensions
Thread Size | 18 (Coarse) |
Length 1 | 4.53" |
Diameter | 5/16" |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Bronze |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 10 PK (U04100.037.0425)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 15 PK (71032)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS121)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0031)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 6 PK (933648)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 4 PK (933713)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31602)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (31625)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933687)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933667)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 18-8 Stainless Steel (5MA39)
- Midwest Fastener Binding Screws