Shop All Binding Screws
Midwest Fastener
Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK
Mfr # 933707
Zoro # G602523065
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 1.00mm (Coarse)
- Material Steel
- Finish Brass
- Diameter 2 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 933707
- Zoro # G602523065
- UPC # 719199337070
- Country of Origin Unknown
- Category Binding Screws
Dimensions
Thread Size | 1.00mm (Coarse) |
Diameter 2 | 15mm |
Diameter 1 | 6mm |
Length 1 | 50mm |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Brass |
Driver Type | 4mm Hex |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25 PK (42621)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (03332-PWR)
- ZORO SELECT Self-Drilling Screw, #12-11 x 2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (1232AQF)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51050.080.0050)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31584)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 4 PK (68653)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31602)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933667)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31563)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 4 PK (933692)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 6 PK (933648)
- Midwest Fastener Binding Screws