Shop All Binding Screws
Midwest Fastener
Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK
Mfr # 933647
Zoro # G202522949
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 1.00mm (Coarse)
- Material Steel
- Finish Antique Bronze
- Diameter 1 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 933647
- Zoro # G202522949
- UPC # 719199336479
- Country of Origin Unknown
- Category Binding Screws
Dimensions
Thread Size | 1.00mm (Coarse) |
Diameter 1 | 6mm |
Diameter 2 | 15mm |
Length 1 | 50mm |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Antique Bronze |
Driver Type | 4mm Hex |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP313)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3114)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Round Head, 28 Degrees (S8D-FH)
- MIDWEST FASTENER 1/8" x 2" 18-8 Stainless Steel Cotter Pins 1 12PK (61253)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31605)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 6 PK (31607)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 8 PK (68648)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31583)
- MIDWEST FASTENER Binding Screw, 24 (Coarse) Thd Sz, Nylon, 10 PK (62526)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 5 PK (31588)
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Nylon, 20 PK (62523)
- Midwest Fastener Binding Barrels & Screws