Shop All Binding Screws
Midwest Fastener
Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 6 PK
Mfr # 933648
Zoro # G802522776
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 1.00mm (Coarse)
- Material Steel
- Finish Antique Bronze
- Diameter 1 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 933648
- Zoro # G802522776
- UPC # 719199336486
- Country of Origin Unknown
- Category Binding Screws
Dimensions
Thread Size | 1.00mm (Coarse) |
Diameter 1 | 6mm |
Diameter 2 | 15mm |
Length 1 | 60mm |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Antique Bronze |
Driver Type | 4mm Hex |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01209.025.0600)
- L.H. DOTTIE Hex Nut, 5/8"-11, Carbon Steel, Grade 2, Zinc Plated, 0.535 in Ht, 25 PK (HN58)
- KEN FORGING Eye Bolt With Shoulder, 3/8"-24, 1-1/4 in Shank, 1 in ID, Carbon Steel (K2023-UNF)
- ZORO SELECT 1/4"-20 x 1-3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0175)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 5 PK (37566)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31602)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 8 PK (37564)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (31624)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 3 PK (37548)
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Aluminum, 10 PK (66974)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31583)
- Midwest Fastener Binding Barrels & Screws