Shop All Binding Screws
Midwest Fastener
Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 6 PK
Mfr # 31626
Zoro # G202517792
product price: $9.99
/pk 6, $1.67/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 1.00mm (Coarse)
- Material Steel
- Finish Yellow Zinc
- Diameter 2 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31626
- Zoro # G202517792
- UPC # 738287316261
- Country of Origin China
- Category Binding Screws
Dimensions
Thread Size | 1.00mm (Coarse) |
Diameter 2 | 15mm |
Diameter 1 | 6mm |
Length 1 | 70mm |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Yellow Zinc |
Driver Type | 4mm Hex |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M56-5.50, Steel, Class 5, Zinc Plated, 56 mm Ht (M12300.560.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 48 PK (63661)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2-1/4 in L, 15 PK (821262G)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (68691)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 5 PK (933631)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 5 PK (37566)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 5 PK (37546)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 3 PK (37571)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 4 PK (31591)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 6 PK (31607)
- ZORO SELECT Binding Screw, 1/4"-20 Thd Sz, 316 Stainless Steel, 5 PK (2JGL6)
- Midwest Fastener Binding Barrels & Screws