Shop All Binding Screws
Midwest Fastener
Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 5 PK
Mfr # 933711
Zoro # G802522950
product price: $7.85
/pk 5, $1.57/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 1.00mm (Coarse)
- Material Steel
- Finish Brass
- Diameter 2 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933711
- Zoro # G802522950
- UPC # 719199337117
- Country of Origin Unknown
- Category Binding Screws
Dimensions
Thread Size | 1.00mm (Coarse) |
Diameter 2 | 15mm |
Diameter 1 | 6mm |
Length 1 | 70mm |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Brass |
Driver Type | 4mm Hex |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Thumb Nut, 1/2"-13 Size, SS Grade 316 (NUT6821213)
- SUBURBAN BOLT AND SUPPLY M8 Hex Head Cap Screw, Zinc Plated 16 mm L (A4020080016FLZ)
- ZORO SELECT Lock Nut, 5/16"-24, Steel, Grade A, Zinc Plated, 9/32 in Ht, 100 PK (U11612.031.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 30 PK (64044)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31582)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 4 PK (933633)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (933643)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 10 PK (37543)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 4 PK (31591)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 5 PK (37566)
- MIDWEST FASTENER Binding Screw, 24 (Coarse) Thd Sz, Nylon, 10 PK (62526)
- Midwest Fastener Binding Barrels & Screws