Shop All Binding Screws
Midwest Fastener
Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 5 PK
Mfr # 933671
Zoro # G202523038
product price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 1.00mm (Coarse)
- Material Steel
- Finish Black Oxide
- Diameter 1 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933671
- Zoro # G202523038
- UPC # 719199336714
- Country of Origin Unknown
- Category Binding Screws
Dimensions
Thread Size | 1.00mm (Coarse) |
Diameter 1 | 6mm |
Diameter 2 | 15mm |
Length 1 | 70mm |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Black Oxide |
Driver Type | 4mm Hex |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/4 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFV9)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50906)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK10 (WWG-CLPZ-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 8 PK (37544)
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Nylon, 20 PK (62523)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31603)
- MIDWEST FASTENER Binding Screw, 24 (Coarse) Thd Sz, Nylon, 10 PK (62526)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933667)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (933684)
- ZORO SELECT Binding Screw, M6.3X10.5 mm Thd Sz, Steel, 8000 PK (M6.310.5DEZF)
- Midwest Fastener Binding Barrels & Screws