Shop All Binding Screws
Midwest Fastener
Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 4 PK
Mfr # 933633
Zoro # G202522789
product price: $8.99
/pk 4, $2.25/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 1.00mm (Coarse)
- Material Steel
- Finish Yellow Zinc
- Diameter 1 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933633
- Zoro # G202522789
- UPC # 719199336332
- Country of Origin Unknown
- Category Binding Screws
Dimensions
Thread Size | 1.00mm (Coarse) |
Diameter 1 | 6mm |
Diameter 2 | 15mm |
Length 1 | 90mm |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Yellow Zinc |
Driver Type | 4mm Hex |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 203 PK (54815)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07230.019.0200)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK (U51411.050.0002)
- ZORO SELECT M5-0.8X20 ISO4029 SOCKET SET CUPPT. BLK OX (M5020SSC)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31563)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933705)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 4 PK (933713)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 4 PK (31591)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 6 PK (68651)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 3 PK (31592)
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 316 Stainless Steel (Z1914)
- Midwest Fastener Binding Screws