Shop All Binding Screws
Midwest Fastener
Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK
Mfr # 933623
Zoro # G902522911
product price: $9.49
/pk 10, $0.95/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 1.00mm (Coarse)
- Material Steel
- Finish Yellow Zinc
- Diameter 1 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933623
- Zoro # G902522911
- UPC # 719199336233
- Country of Origin Unknown
- Category Binding Screws
Dimensions
Thread Size | 1.00mm (Coarse) |
Diameter 1 | 6mm |
Diameter 2 | 15mm |
Length 1 | 16mm |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Yellow Zinc |
Driver Type | 4mm Hex |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Ublt-Sq1-5/8X3-9/, #86219 (86219)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 250 PK (A01200.037.0250)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-10)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 7/16 in Bore Dia. (HO-243SS)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31565)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31585)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 5 PK (37546)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (68647)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 5 PK (933631)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31603)
- ZORO SELECT Binding Screw, 1/4"-20 Thd Sz, 316 Stainless Steel, 5 PK (2JGL6)
- Midwest Fastener Binding Barrels & Screws