Shop All Binding Barrels
Midwest Fastener
Aluminum 10 PK
Mfr # 66962
Zoro # G602523195
product price: $9.69
/pk 10, $0.97/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Material Aluminum
- Outside Dia. 1"
- Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66962
- Zoro # G602523195
- UPC # 738287669626
- Country of Origin United States
- Category Binding Barrels
Dimensions
Outside Dia. | 1" |
Diameter | 1" |
Details
Type | Binding Post |
Material | Aluminum |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/4x3 1/2 L, PK10 (5BY74)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 2 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0200)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (67528)
- IRWIN Threaded Insert, Steel, .030-.165, PK100 (SKL250-20-165)
- MIDWEST FASTENER 24, 3/8" Brl Lg, Steel Zinc, 10 PK (71943)
- MIDWEST FASTENER 2" Brl Lg, Steel Zinc, 6 PK (31666)
- MIDWEST FASTENER 1-1/4" Brl Lg, Poly/Nylon Black, 10 PK (74791)
- MIDWEST FASTENER 31/64" Brl Lg, Black Anodized Aluminum Black, 10 PK (76563)
- MIDWEST FASTENER 1-1/4" Brl Lg, Aluminum 10 PK (66972)
- MIDWEST FASTENER 20 (Coarse), 1.97" Brl Lg, Steel Brass, 10 PK (31604)
- MIDWEST FASTENER 1/4" Brl Lg, Poly/Nylon Black, 25 PK (74783)
- Midwest Fastener Binding Barrels & Screws