Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, M8-1.25, Stainless Steel, 4 PK
Mfr # 933365
Zoro # G902522966
product price: $3.19
/pk 4, $0.80/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M8-1.25
- Material Stainless Steel
- Standards DIN 1587
- System of Measurement Metric
- Thickness 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933365
- Zoro # G902522966
- UPC # 719199333652
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M8-1.25 |
Diameter 2 | 15mm |
Details
Item | Acorn Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 1587 |
System of Measurement | Metric |
Thickness | 15mm |
Driver Type | #13 Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (012520B050)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-3/8 in Shaft Dia, 10 PK (WSM-137)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1in, PK5 (U51431.037.0100)
- ZORO SELECT Internal Retaining Ring Assortment, Steel, Phosphate Finish, 22 Sizes (JBDL24ISR25)
- MIDWEST FASTENER Acorn Nut, 1/2"-20, 18-8 Stainless Steel, 4 PK (33806)
- MIDWEST FASTENER Flattened Head Cap Nut, 1/4"-28, Steel, Chrome Plated, 10 PK (30171)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-20, 18-8 Stainless Steel, Polished, 3 PK (33435)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Brass, 10 PK (61067)
- MIDWEST FASTENER High Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, 10 PK (36785)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 10 PK (50714)
- ZORO SELECT Low Crown Cap Nut, #12-24, 316 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB266)
- Midwest Fastener Cap Nuts & Acorn Nuts