Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, M8-1.25, Stainless Steel, 4 PK
Mfr # 69612
Zoro # G902519300
product price: $7.49
/pk 4, $1.87/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M8-1.25
- Material Stainless Steel
- Hex Width 13 mm
- Standards DIN 1587
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69612
- Zoro # G902519300
- UPC # 738287696127
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Width | 13 mm |
Diameter 2 | 15mm |
Details
Item | Acorn Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 1587 |
System of Measurement | Metric |
Thickness | 15mm |
Driver Type | #13 Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0050)
- ZORO SELECT Clevis Pin, Universal, 0.375x3 1/2 In, PK10 (WWG-CLPUZ-021)
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.024.0250)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0208-AL28)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Chrome Plated, 5 PK (34384)
- MIDWEST FASTENER High Crown Cap Nut, 5/16"-24, 18-8 Stainless Steel, Polished, 6 PK (33432)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-20, Steel, Chrome Plated, 10 PK (74334)
- MIDWEST FASTENER Flattened Head Cap Nut, 1/4"-28, Steel, Chrome Plated, 10 PK (30171)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Nickel Plated, 5 PK (38704)
- MIDWEST FASTENER High Crown Cap Nut, 5/16"-18, 18-8 Stainless Steel, Polished, 6 PK (33423)
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Plain, 1-29/64 in H (CPB121)
- Midwest Fastener Cap Nuts & Acorn Nuts