Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, M4-0.70, Stainless Steel, 50 PK
Mfr # 55136
Zoro # G002519415
product price: $7.65
/pk 50, $0.15/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M4-0.70
- Material Stainless Steel
- Standards DIN 1587
- System of Measurement Metric
- Thickness 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55136
- Zoro # G002519415
- UPC # 738287551365
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M4-0.70 |
Diameter 2 | 7.8mm |
Details
Item | Acorn Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 1587 |
System of Measurement | Metric |
Thickness | 8mm |
Driver Type | #7 Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Wood Screw, #8, 1-1/4 in, Stainless Steel Washer Head Square Drive (12610)
- DOUBLE HH MFG 1/4X1-3/4 Rnd Hitch Pin (81975)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0050)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.011.0050)
- MIDWEST FASTENER Acorn Nut, #10-32, 18-8 Stainless Steel, 50 PK (50710)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, Steel, Chrome Plated, 3 PK (34387)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Nickel Plated, 6 PK (38703)
- MIDWEST FASTENER Flattened Head Cap Nut, 7/16"-20, Steel, Chrome Plated, 10 PK (30174)
- MIDWEST FASTENER High Crown Cap Nut, #4-40, 18-8 Stainless Steel, 10 PK (36781)
- MIDWEST FASTENER Acorn Nut, #8-32, 18-8 Stainless Steel, 50 PK (50708)
- ZORO SELECT Extra Low Crown Cap Nut, 3/4"-16, Brass, Plain, 7/8 in H (CPB236)
- Midwest Fastener Cap Nuts & Acorn Nuts