Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, #8-32, 18-8 Stainless Steel, 50 PK
Mfr # 50708
Zoro # G802514931
product price: $27.35
/pk 50, $0.55/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #8-32
- Material 18-8 Stainless Steel
- Hex Width 1/3 in
- System of Measurement Inch
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50708
- Zoro # G802514931
- UPC # 738287507089
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #8-32 |
Hex Width | 1/3 in |
Diameter 2 | 3/8" |
Details
Item | Acorn Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 5/16" |
Driver Type | 11/32" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Woodruff Key Assortment, Carbon Steel, Plain (WWG-DISP-WKC250HC)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M45888)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (31070)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20250-100BX)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Polished, 3 PK (33426)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, 6 PK (36787)
- MIDWEST FASTENER Acorn Nut, #6-32, Brass, 15 PK (61062)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-20, Steel, Chrome Plated, 10 PK (74334)
- MIDWEST FASTENER Standard Crown Cap Nut, M8-1.25, Steel, Chrome Plated, 10 PK (74567)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Solid Brass, 20 PK (61065)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 25 PK (50713)
- Midwest Fastener Cap Nuts & Acorn Nuts