Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 7/16"-20, Steel, Chrome Plated, 4 PK
Mfr # 34394
Zoro # G102515836
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thickness 15/16"
- Driver Type 5/8" Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34394
- Zoro # G102515836
- UPC # 738287343946
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 7/16"-20 |
Details
Item | Acorn Nut |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thickness | 15/16" |
Driver Type | 5/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.040.0025)
- ZORO SELECT Barrel Bolt, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z4725)
- MIDWEST FASTENER Hex Nut, #6-32, 18-8 Stainless Steel, Not Graded, 100 PK (05265)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 5 PK (Z9222)
- MIDWEST FASTENER Acorn Nut, 7/16"-14, Steel, Chrome Plated, 4 PK (34385)
- MIDWEST FASTENER Acorn Nut, 5/8"-18, Steel, Chrome Plated, 3 PK (34396)
- MIDWEST FASTENER Acorn Nut, 1/2"-20, Steel, Chrome Plated, 3 PK (34395)
- MIDWEST FASTENER Acorn Nut, 5/8"-18, 18-8 Stainless Steel, 2 PK (33807)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, Steel, Chrome Plated, 10 PK (74324)
- MIDWEST FASTENER Acorn Nut, M6-1.00, Stainless Steel, 4 PK (69611)
- ZORO SELECT Standard Crown Cap Nut, M3-0.50, 18-8 Stainless Steel, Plain, 6 mm H, 10 PK (DN7X00300-010P1)
- Midwest Fastener Cap Nuts & Acorn Nuts