Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 7/16"-14, Steel, Chrome Plated, 4 PK
Mfr # 34385
Zoro # G502515962
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thickness 15/16"
- Driver Type 5/8" Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34385
- Zoro # G502515962
- UPC # 738287343854
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 7/16"-14 |
Details
Item | Acorn Nut |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thickness | 15/16" |
Driver Type | 5/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/4 in Lg, 5 PK (4047-SL)
- ZORO SELECT #6-32 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0100)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 25 PK (U04132.037.0275)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/16 in Shaft Dia, 100 PK (SE-6ST PA)
- MIDWEST FASTENER Acorn Nut, 7/16"-20, Steel, Chrome Plated, 4 PK (34394)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Chrome Plated, 5 PK (34384)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Chrome Plated, 3 PK (34386)
- MIDWEST FASTENER Acorn Nut, M8-1.25, Stainless Steel, 25 PK (55139)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 5 PK (79026)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, 18-8 Stainless Steel, 6 PK (63791)
- ZORO SELECT Standard Crown Cap Nut, 5/16"-24, 316 Stainless Steel, Plain, 17/32 in H (CPB009)
- Midwest Fastener Cap Nuts & Acorn Nuts