Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 7/16"-14, 18-8 Stainless Steel, 4 PK
Mfr # 79032
Zoro # G402523029
product price: $9.79
/pk 4, $2.45/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 7/16"-14
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thickness 23/32"
- Diameter 2 23/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79032
- Zoro # G402523029
- UPC # 738287790320
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 7/16"-14 |
Diameter 2 | 23/32" |
Details
Item | Acorn Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 23/32" |
Driver Type | 5/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 1/2"-20 Thread to 1/2"-13 Thread, 2 1/2 in, Steel, Plain, 12 PK (5LPD7)
- ZORO SELECT Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11610.021.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0002)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81400)
- MIDWEST FASTENER Flattened Head Cap Nut, 7/16"-20, Steel, Chrome Plated, 10 PK (30174)
- MIDWEST FASTENER Acorn Nut, #6-32, Brass, 15 PK (61062)
- MIDWEST FASTENER Acorn Nut, #10-32, Solid Brass, 15 PK (61068)
- MIDWEST FASTENER Acorn Nut, #8-32, Steel, Nickel Plated, 100 PK (03786)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 100 PK (03790)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, Steel, Nickel Plated, 3 PK (38705)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 1/4"-20, Steel, Nickel Plated (A042016000CN)
- Midwest Fastener Cap Nuts & Acorn Nuts