Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, #6-32, Brass, 15 PK
Mfr # 61062
Zoro # G202520969
original price:
$11.99
14% off
new price: $10.25
/pk 15, $0.68/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- System of Measurement Inch
- Thickness 9/32"
- Driver Type 5/16" Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61062
- Zoro # G202520969
- UPC # 738287610628
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #6-32 |
Details
Item | Acorn Nut |
Material | Brass |
System of Measurement | Inch |
Thickness | 9/32" |
Driver Type | 5/16" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (932662)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 5/16 in Sq, 10 PK (WWG-30023)
- MIDWEST FASTENER Fully Threaded Rod, 10-24, Grade 2, Zinc Plated Finish, 10 PK (64683)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK (933022)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Brass, 10 PK (61067)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/8"-18, Steel, Chrome Plated, 3 PK (30176)
- MIDWEST FASTENER Flattened Head Cap Nut, 3/8"-16, Steel, Chrome Plated, 10 PK (30164)
- MIDWEST FASTENER Acorn Nut, #8-32, Nylon, 10 PK (62546)
- MIDWEST FASTENER Acorn Nut, 5/8"-18, Steel, Chrome Plated, 3 PK (34396)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, Steel, Nickel Plated, 3 PK (38705)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB025)
- Midwest Fastener Cap Nuts & Acorn Nuts