Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, #6-32, 18-8 Stainless Steel, 15 PK
Mfr # 79021
Zoro # G602522433
product price: $7.79
/pk 15, $0.52/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #6-32
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thickness 15/16"
- Diameter 2 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79021
- Zoro # G602522433
- UPC # 738287790214
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #6-32 |
Diameter 2 | 11/32" |
Details
Item | Acorn Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 15/16" |
Driver Type | 5/16" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Flat Head, Nylon Body, 15 PK (5ZDU1)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (U38213.018.0075)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (05322)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia, 10 PK (SH-200ST ZD)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 5 PK (79026)
- MIDWEST FASTENER Acorn Nut, 5/8"-18, 18-8 Stainless Steel, 2 PK (33807)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Polished, 5 PK (33424)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Nylon, 10 PK (62548)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, Solid Brass, 15 PK (61066)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, 18-8 Stainless Steel, 3 PK (79028)
- MIDWEST FASTENER Acorn Nut, #6-32, Nylon, 10 PK (62545)
- Midwest Fastener Cap Nuts & Acorn Nuts