Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 5/16"-24, Steel, Nickel Plated, 8 PK
Mfr # 38707
Zoro # G502516211
product price: $3.35
/pk 8, $0.42/ea
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- System of Measurement Inch
- Thickness 17/32"
- Driver Type 1/2" Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38707
- Zoro # G502516211
- UPC # 738287387070
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/16"-24 |
Details
Item | Acorn Nut |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Thickness | 17/32" |
Driver Type | 1/2" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/4 in L, Steel, Plain Finish, 50 PK (U08360.025.0225)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Nylon, Black Finish, 20 PK (11SFW0006B)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Galvanized, 5 PK (2834812)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.043.1200)
- MIDWEST FASTENER Acorn Nut, #8-32, Steel, Nickel Plated, 100 PK (03786)
- MIDWEST FASTENER Acorn Nut, #6-32, Steel, Nickel Plated, 100 PK (03785)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Nickel Plated, 5 PK (38704)
- MIDWEST FASTENER Acorn Nut, M6-1.00, Stainless Steel, 50 PK (55138)
- MIDWEST FASTENER High Crown Cap Nut, #4-40, 18-8 Stainless Steel, 10 PK (36781)
- MIDWEST FASTENER Standard Crown Cap Nut, M8-1.25, Steel, Chrome Plated, 10 PK (74567)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 316 Stainless Steel, Plain, 15/32 in H (CPB006)
- Midwest Fastener Cap Nuts & Acorn Nuts