Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 5/16"-24, 18-8 Stainless Steel, 8 PK
Mfr # 33803
Zoro # G102518073
product price: $14.99
/pk 8, $1.87/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-24
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thickness 17/32"
- Diameter 2 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33803
- Zoro # G102518073
- UPC # 738287338034
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/16"-24 |
Diameter 2 | 5/8" |
Details
Item | Acorn Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 17/32" |
Driver Type | 1/2" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 50Pk 14-16X1-3/8 Anchor (370345)
- MIDWEST FASTENER 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (70842)
- ZORO SELECT Spring P, HD Coiled, 5/64x7/16, Pln, PK100 (U39150.007.0043)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/4" , Steel Plain Finish (A058116A325W)
- MIDWEST FASTENER High Crown Cap Nut, #4-40, 18-8 Stainless Steel, 10 PK (36781)
- MIDWEST FASTENER High Crown Cap Nut, #10-24, 18-8 Stainless Steel, 10 PK (36784)
- MIDWEST FASTENER Acorn Nut, M6-1.00, Stainless Steel, 50 PK (55138)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, Steel, Chrome Plated, 10 PK (74327)
- MIDWEST FASTENER Acorn Nut, 7/16"-20, Steel, Chrome Plated, 4 PK (34394)
- MIDWEST FASTENER Flattened Head Cap Nut, 7/16"-20, Steel, Chrome Plated, 10 PK (30174)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (30163)
- Midwest Fastener Cap Nuts & Acorn Nuts