Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 5/16"-18, Steel, Nickel Plated, 100 PK
Mfr # 03791
Zoro # G202519161
product price: $29.69
/pk 100, $0.30/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- System of Measurement Inch
- Thickness 17/32"
- Driver Type 1/2" Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03791
- Zoro # G202519161
- UPC # 738287037913
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Acorn Nut |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Thickness | 17/32" |
Driver Type | 1/2" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 325 PK (5KHD7)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 25 PK (H4125SP)
- NEWPORT FASTENERS #8-32 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (959044-PR-1000)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 100 PK (03790)
- MIDWEST FASTENER Acorn Nut, #8-32, Steel, Nickel Plated, 100 PK (03786)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Nickel Plated, 5 PK (38704)
- MIDWEST FASTENER High Crown Cap Nut, 7/16"-20, Steel, Chrome Plated, 10 PK (74333)
- MIDWEST FASTENER Acorn Nut, #6-32, Steel, Nickel Plated, 100 PK (03785)
- MIDWEST FASTENER High Crown Cap Nut, #10-24, 18-8 Stainless Steel, 10 PK (36784)
- NEWPORT FASTENERS Low Crown Acorn Nut, 3/4"-10, Steel, Nickel Plated, 1.12 in H, 100 PK (832433)
- Midwest Fastener Cap Nuts & Acorn Nuts