Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 5/16"-18, 18-8 Stainless Steel, 25 PK
Mfr # 50712
Zoro # G902515548
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Hex Width 1/2 in
- System of Measurement Inch
- Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50712
- Zoro # G902515548
- UPC # 738287507126
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Width | 1/2 in |
Diameter 2 | 5/8" |
Details
Item | Acorn Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 9/16" |
Driver Type | 1/2" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod End, Steel, 3/4"-10 Thrd Sz, 2-1/2 in Thrd Lg, 6 in Overall Lg, 10 PK (18275 1)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1 in Lg, 10 PK (36764)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0062)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.019.0075)
- MIDWEST FASTENER Acorn Nut, 1/2"-20, 18-8 Stainless Steel, 4 PK (33806)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, Steel, Nickel Plated, 100 PK (03791)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, 18-8 Stainless Steel, Polished, 10 PK (33428)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, Steel, Chrome Plated, 10 PK (74327)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 5 PK (79026)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, Steel, Nickel Plated, 3 PK (38705)
- MIDWEST FASTENER Acorn Nut, #4-40, Solid Brass, 15 PK (61061)
- Midwest Fastener Cap Nuts & Acorn Nuts