Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 3/8"-24, 18-8 Stainless Steel, 6 PK
Mfr # 33804
Zoro # G602518016
product price: $11.89
/pk 6, $1.98/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-24
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thickness 23/32"
- Diameter 2 23/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33804
- Zoro # G602518016
- UPC # 738287338041
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-24 |
Diameter 2 | 23/32" |
Details
Item | Acorn Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 23/32" |
Driver Type | 5/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 3/4, PK50 (U39000.142.0075)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03235)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, Black Steel Flat Head Phillips Drive, 40 PK (79508)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1061)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Nickel Plated, 5 PK (38704)
- MIDWEST FASTENER Acorn Nut, 7/16"-20, Steel, Chrome Plated, 4 PK (34394)
- MIDWEST FASTENER Acorn Nut, #10-24, 18-8 Stainless Steel, 10 PK (79023)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-20, Steel, Chrome Plated, 10 PK (74334)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 10 PK (50714)
- MIDWEST FASTENER Acorn Nut, #10-24, 18-8 Stainless Steel, 50 PK (50709)
- ZORO SELECT Low Crown Cap Nut, #10-24, 316 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB264)
- Midwest Fastener Cap Nuts & Acorn Nuts