Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 3/8"-16, Steel, Nickel Plated, 6 PK
Mfr # 38703
Zoro # G602516197
product price: $4.75
/pk 6, $0.79/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- System of Measurement Inch
- Thickness 5/8"
- Driver Type 9/16" Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38703
- Zoro # G602516197
- UPC # 738287387032
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Acorn Nut |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Thickness | 5/8" |
Driver Type | 9/16" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, 316 Stainless Steel 1/2 in OD (SO-SS1500)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0150 In (16530)
- MIDWEST FASTENER .054" x 1-1/16" Zinc Plated Steel Safety Pins 10PK (930023)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415ALD)
- MIDWEST FASTENER Acorn Nut, #4-40, Solid Brass, 15 PK (61061)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (30163)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, 18-8 Stainless Steel, 10 PK (36788)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, Solid Brass, 15 PK (61066)
- MIDWEST FASTENER Acorn Nut, M8-1.25, Stainless Steel, 4 PK (69612)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Polished, 5 PK (33424)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Stainless Steel, 0.432 in H, 300 PK (37NC188)
- Midwest Fastener Cap Nuts & Acorn Nuts