Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 3/8"-16, Steel, Chrome Plated, 5 PK
Mfr # 34384
Zoro # G502516297
product price: $18.29
/pk 5, $3.66/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thickness 1/2"
- Driver Type 9/16" Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34384
- Zoro # G502516297
- UPC # 738287343847
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Acorn Nut |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thickness | 1/2" |
Driver Type | 9/16" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Stainless Steel Hex Head Hex Drive, 100 PK (53273)
- ZORO SELECT Spring Pin, Slot, 1/4x5/8 In L, Pk50 (5BY60)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38210.018.0125)
- ZORO SELECT #8-32 x 1-1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0125)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, Steel, Chrome Plated, 3 PK (34387)
- MIDWEST FASTENER Acorn Nut, 1/2"-20, Steel, Chrome Plated, 3 PK (34395)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Chrome Plated, 3 PK (34386)
- MIDWEST FASTENER Acorn Nut, M8-1.25, Stainless Steel, 4 PK (69612)
- MIDWEST FASTENER Acorn Nut, 7/16"-20, Steel, Chrome Plated, 4 PK (34394)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Nickel Plated, 5 PK (38704)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 5/8 in H (CPB010)
- Midwest Fastener Cap Nuts & Acorn Nuts