Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 3 PK
Mfr # 63792
Zoro # G902523246
product price: $7.45
/pk 3, $2.48/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Hex Width 4/7 in
- System of Measurement Inch
- Thickness 23/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63792
- Zoro # G902523246
- UPC # 738287637922
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 4/7 in |
Diameter 2 | 23/32" |
Details
Item | Acorn Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 23/32" |
Driver Type | 5/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16150)
- TE-CO Flange Nut, 7/16"-14, Steel, 12L14, Black Oxide (41604)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0200)
- ZORO SELECT L-Hook, 5/8"-11, 10" L, Carbon Steel Hot Dipped Galvanized (45215)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 5 PK (79026)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 25 PK (50713)
- MIDWEST FASTENER High Crown Cap Nut, #4-40, 18-8 Stainless Steel, 10 PK (36781)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, 6 PK (36787)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Chrome Plated, 3 PK (34386)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 10 PK (50714)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-28, Nylon, Plain, 15/32 in H, 25 PK (0525028CN)
- Midwest Fastener Cap Nuts & Acorn Nuts