Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 25 PK
Mfr # 50713
Zoro # G602515503
product price: $46.19
/pk 25, $1.85/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Hex Width 0.62 in
- System of Measurement Inch
- Thickness 23/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50713
- Zoro # G602515503
- UPC # 738287507133
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 0.62 in |
Diameter 2 | 23/32" |
Details
Item | Acorn Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 23/32" |
Driver Type | 5/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 5 in, Zinc Plated Hex Hex Drive (A0360200500Z)
- ZORO SELECT Sinker Nail, 16d x3-1/4 In L, PK305 (4NEU9)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70817)
- ZORO SELECT 1-5/8"-5-1/2 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.162.0001)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 5 PK (79026)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 3 PK (63792)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, Steel, Chrome Plated, 3 PK (34387)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-20, Steel, Chrome Plated, 10 PK (74334)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/8"-18, Steel, Chrome Plated, 3 PK (30176)
- MIDWEST FASTENER High Crown Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (74323)
- ZORO SELECT Low Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 15/16 in H, 2 PK (CPB194)
- Midwest Fastener Cap Nuts & Acorn Nuts