Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 1/4"-20, Steel, Nickel Plated, 100 PK
Mfr # 03790
Zoro # G602519174
original price:
$16.29
5% off
new price: $15.39
/pk 100, $0.15/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- System of Measurement Inch
- Thickness 15/32"
- Driver Type 7/16" Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03790
- Zoro # G602519174
- UPC # 738287037906
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Acorn Nut |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Thickness | 15/32" |
Driver Type | 7/16" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (M01210.160.0060)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 9/16 in H, Carbon Steel (WWG360375056212)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0841-SS)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Steel, Grade 2, Plain Finish (21102)
- MIDWEST FASTENER Acorn Nut, #10-24, Steel, Nickel Plated, 100 PK (03787)
- MIDWEST FASTENER Acorn Nut, #10-32, Steel, Nickel Plated, 100 PK (03788)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 12 PK (38701)
- MIDWEST FASTENER Acorn Nut, #6-32, Nylon, 10 PK (62545)
- MIDWEST FASTENER Acorn Nut, M4-0.70, Stainless Steel, 50 PK (55136)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 25 PK (50713)
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, Steel, Zinc Plated, 12 mm H, 100 PK (M16510.060.0001)
- Midwest Fastener Cap Nuts & Acorn Nuts