Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 1/4"-20, 18-8 Stainless Steel, 6 PK
Mfr # 63791
Zoro # G602522891
product price: $5.59
/pk 6, $0.93/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Hex Width 4/9 in
- System of Measurement Inch
- Thickness 15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63791
- Zoro # G602522891
- UPC # 738287637915
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 4/9 in |
Diameter 2 | 1/2" |
Details
Item | Acorn Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 15/32" |
Driver Type | 7/16" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 3/8 in L, Steel Body, 48 PK (61866)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07410.062.0150)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 24 mm Shaft Dia, 50 PK (M36000.024.0001)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 50 PK (M04110.120.0035)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Polished, 3 PK (33426)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Chrome Plated, 5 PK (34384)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 25 PK (50713)
- MIDWEST FASTENER High Crown Cap Nut, #4-40, 18-8 Stainless Steel, 10 PK (36781)
- MIDWEST FASTENER Acorn Nut, M4-0.70, Stainless Steel, 50 PK (55136)
- MIDWEST FASTENER Acorn Nut, #6-32, Steel, Nickel Plated, 100 PK (03785)
- AMPG Acorn Nut, 3/4"-10, 316 Stainless steel, Plain, 1-1/32 in H (NUT80534C)
- Midwest Fastener Cap Nuts & Acorn Nuts