Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 1/2"-20, Steel, Chrome Plated, 3 PK
Mfr # 34395
Zoro # G402515864
product price: $14.89
/pk 3, $4.96/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thickness 1-3/32"
- Driver Type 3/4" Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34395
- Zoro # G402515864
- UPC # 738287343953
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-20 |
Details
Item | Acorn Nut |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thickness | 1-3/32" |
Driver Type | 3/4" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M55050.025.0006)
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 60 mm L, 10 PK (FBMHEXB812560P10)
- ZORO SELECT M4-0.70 x 55 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 50 PK (M24520.040.0055)
- ZORO SELECT Weld Stud, 1/4"-20, 0.703 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL7)
- MIDWEST FASTENER Acorn Nut, 7/16"-14, Steel, Chrome Plated, 4 PK (34385)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, Steel, Chrome Plated, 3 PK (34387)
- MIDWEST FASTENER Acorn Nut, 5/8"-18, Steel, Chrome Plated, 3 PK (34396)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, Solid Brass, 15 PK (61066)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Chrome Plated, 3 PK (34386)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, Steel, Nickel Plated, 3 PK (38705)
- MIDWEST FASTENER Acorn Nut, M5-0.80, Stainless Steel, 50 PK (55137)
- Midwest Fastener Cap Nuts & Acorn Nuts