Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 4 PK
Mfr # 79027
Zoro # G102523374
product price: $12.69
/pk 4, $3.17/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thickness 13/16"
- Diameter 2 27/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79027
- Zoro # G102523374
- UPC # 738287790276
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Diameter 2 | 27/32" |
Details
Item | Acorn Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 13/16" |
Driver Type | 3/4" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2-3/8" L, Steel Yellow Zinc, 100 PK (05676)
- ZORO SELECT Knife Thread Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 100 PK (400-6-PK100)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MGLP-R6-4-PKT)
- X1 TOOLS Wing Nut, 5/16"-18, 250 PK (X1E-CON-WIG-NUT-1030x250)
- MIDWEST FASTENER Acorn Nut, #10-32, Solid Brass, 15 PK (61068)
- MIDWEST FASTENER High Crown Cap Nut, #10-24, 18-8 Stainless Steel, 10 PK (36784)
- MIDWEST FASTENER Acorn Nut, #4-40, Solid Brass, 15 PK (61061)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, 6 PK (36787)
- MIDWEST FASTENER Acorn Nut, 7/16"-14, Steel, Chrome Plated, 4 PK (34385)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, Steel, Nickel Plated, 3 PK (38705)
- ZORO SELECT Cap Nut, M6.3, Steel, Zinc Plated, 7 mm H, 50 PK (1042PK)
- Midwest Fastener Cap Nuts & Acorn Nuts