Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, #10-32, Solid Brass, 15 PK
Mfr # 61068
Zoro # G802521182
original price:
$9.89
5% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- System of Measurement Inch
- Thickness 11/32"
- Driver Type 5/16" Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61068
- Zoro # G802521182
- UPC # 738287610680
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | Acorn Nut |
Material | Solid Brass |
System of Measurement | Inch |
Thickness | 11/32" |
Driver Type | 5/16" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK (M07040.100.0100)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (79187)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.328 in Inside Dia (65808)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 27/64 in L, Aluminum Body, 250 PK (AD64ABSLF200)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, Solid Brass, 15 PK (61066)
- MIDWEST FASTENER Acorn Nut, #4-40, Solid Brass, 15 PK (61061)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Solid Brass, 20 PK (61065)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Nickel Plated, 100 PK (03792)
- MIDWEST FASTENER Acorn Nut, 1/2"-20, Steel, Chrome Plated, 3 PK (34395)
- MIDWEST FASTENER Acorn Nut, M4-0.70, Stainless Steel, 50 PK (55136)
- ZORO SELECT Low Crown Cap Nut, #12-24, Steel, Zinc Plated, 13/32 in H, 25 PK (CPB281)
- Midwest Fastener Cap Nuts & Acorn Nuts