Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, #10-32, 18-8 Stainless Steel, 8 PK
Mfr # 79031
Zoro # G202522819
product price: $4.89
/pk 8, $0.61/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-32
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thickness 13/32"
- Diameter 2 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79031
- Zoro # G202522819
- UPC # 738287790313
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-32 |
Diameter 2 | 7/16" |
Details
Item | Acorn Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 13/32" |
Driver Type | 3/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08171)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (N01200.037.0350)
- ZORO SELECT #8-32 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0062)
- ZORO SELECT Push-In Rivet, Flat Head, 18 mm L, Nylon Body, 25 PK (5ZLW8)
- MIDWEST FASTENER Standard Crown Cap Nut, M8-1.25, Steel, Chrome Plated, 10 PK (74567)
- MIDWEST FASTENER Acorn Nut, M8-1.25, Stainless Steel, 4 PK (69612)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Nickel Plated, 100 PK (03792)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Brass, 10 PK (61067)
- MIDWEST FASTENER Acorn Nut, #4-40, Solid Brass, 15 PK (61061)
- MIDWEST FASTENER Acorn Nut, #10-24, 18-8 Stainless Steel, 50 PK (50709)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 10 PK (CPB243)
- Midwest Fastener Cap Nuts & Acorn Nuts