Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, #10-32, 18-8 Stainless Steel, 8 PK
Mfr # 67908
Zoro # G202523298
product price: $7.55
/pk 8, $0.94/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-32
- Material 18-8 Stainless Steel
- Hex Width 3/8 in
- System of Measurement Inch
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67908
- Zoro # G202523298
- UPC # 738287679083
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-32 |
Hex Width | 3/8 in |
Diameter 2 | 7/16" |
Details
Item | Acorn Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 13/32" |
Driver Type | 3/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 8 Flat Washer-Yellow Zinc (T34FWYZ8)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Aluminum Body, 500 PK (U34121.015.0510)
- ZORO SELECT Deck Screw, #10 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB39)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08620)
- MIDWEST FASTENER High Crown Cap Nut, 7/16"-14, 18-8 Stainless Steel, Polished, 4 PK (33425)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, 18-8 Stainless Steel, 6 PK (63791)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Chrome Plated, 5 PK (34384)
- MIDWEST FASTENER High Crown Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (74323)
- MIDWEST FASTENER Flattened Head Cap Nut, 1/4"-28, Steel, Chrome Plated, 10 PK (30171)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, Steel, Chrome Plated, 10 PK (74327)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Steel, Chome Plated, 0.555 H, 5 PK (MPB3094)
- Midwest Fastener Cap Nuts & Acorn Nuts