Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, #10-32, 18-8 Stainless Steel, 50 PK
Mfr # 50710
Zoro # G902514954
product price: $32.99
/pk 50, $0.66/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-32
- Material 18-8 Stainless Steel
- Hex Width 3/8 in
- System of Measurement Inch
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50710
- Zoro # G902514954
- UPC # 738287507102
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-32 |
Hex Width | 3/8 in |
Diameter 2 | 7/16" |
Details
Item | Acorn Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 13/32" |
Driver Type | 3/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 24, 3/8" Brl Lg, Steel Zinc, 10 PK (71943)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (45681)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-4CN375)
- HILLMAN Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (461458)
- MIDWEST FASTENER Acorn Nut, 1/2"-20, 18-8 Stainless Steel, 4 PK (33806)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Polished, 5 PK (33424)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 25 PK (50713)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 4 PK (79027)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 12 PK (38701)
- MIDWEST FASTENER Acorn Nut, 5/16"-24, Steel, Nickel Plated, 8 PK (38707)
- CY-CHROME Low Crown Acorn Nut, 1/2"-13, 10 PK (MPB1663)
- Midwest Fastener Cap Nuts & Acorn Nuts