Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, #10-32, 18-8 Stainless Steel, 12 PK
Mfr # 33801
Zoro # G402517967
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-32
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thickness 13/32"
- Diameter 2 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33801
- Zoro # G402517967
- UPC # 738287338010
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-32 |
Diameter 2 | 7/16" |
Details
Item | Acorn Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 13/32" |
Driver Type | 3/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.050.0020)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07141.060.0012)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Galvanized (N2021-2)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Blue Steel Hex Head Slotted Drive, 100 PK (1420CNSW)
- MIDWEST FASTENER Acorn Nut, #10-32, 18-8 Stainless Steel, 50 PK (50710)
- MIDWEST FASTENER Acorn Nut, #10-32, Solid Brass, 15 PK (61068)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/8"-18, Steel, Chrome Plated, 3 PK (30176)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Nickel Plated, 100 PK (03792)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, Steel, Chrome Plated, 10 PK (74327)
- MIDWEST FASTENER Flattened Head Cap Nut, 1/4"-28, Steel, Chrome Plated, 10 PK (30171)
- ZORO SELECT Extra Low Crown Cap Nut, 7/16"-20, Brass, Plain, 9/16 in H, 5 PK (CPB230)
- Midwest Fastener Cap Nuts & Acorn Nuts