Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, #10-24, Brass, Nickel Plated, 14 PK
Mfr # 61076
Zoro # G802521137
product price: $9.39
/pk 14, $0.67/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Nickel Plated
- Hex Width 3/8 in
- System of Measurement Inch
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61076
- Zoro # G802521137
- UPC # 738287610765
- Country of Origin India
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-24 |
Hex Width | 3/8 in |
Details
Item | Acorn Nut |
Material | Brass |
Finish | Nickel Plated |
System of Measurement | Inch |
Thickness | 3/8" |
Driver Type | 3/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 3/4 in Lg (TSI-100075P0-025P)
- USA INDUSTRIALS M6-1.00 x 90 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 5 PK (ZSCRW-305)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04104.025.0275)
- MKT FASTENING SUP-R-STUD TZ Long Lag Shield, 3/4" Dia, 2" L, Alloy Steel Plain, 25 PK (3308000)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 10 PK (50714)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, 18-8 Stainless Steel, 10 PK (36788)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, Steel, Nickel Plated, 3 PK (38705)
- MIDWEST FASTENER Acorn Nut, #6-32, Brass, 15 PK (61062)
- MIDWEST FASTENER High Crown Cap Nut, 7/16"-14, 18-8 Stainless Steel, Polished, 4 PK (33425)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 4 PK (79027)
- ZORO SELECT Low Crown Cap Nut, 5/16"-24, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB026)
- Midwest Fastener Cap Nuts & Acorn Nuts