Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, #10-24, 18-8 Stainless Steel, 10 PK
Mfr # 79023
Zoro # G802522820
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-24
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thickness 13/32"
- Diameter 2 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79023
- Zoro # G802522820
- UPC # 738287790238
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-24 |
Diameter 2 | 7/16" |
Details
Item | Acorn Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 13/32" |
Driver Type | 3/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2L, PK10 (216238G)
- ITW BEE LEITZKE 2 Terminals Lanyard, 12 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS3-046-12N)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0275)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, White Steel Round Head Torx Drive, 64 PK (54099)
- MIDWEST FASTENER Acorn Nut, #10-24, 18-8 Stainless Steel, 50 PK (50709)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 100 PK (03790)
- MIDWEST FASTENER Acorn Nut, M8-1.25, Stainless Steel, 4 PK (69612)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-20, 18-8 Stainless Steel, Polished, 3 PK (33435)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Nickel Plated, 6 PK (38703)
- MIDWEST FASTENER Acorn Nut, M8-1.25, Stainless Steel, 25 PK (55139)
- ZORO SELECT Flattened Head Cap Nut, 1/2"-13, Steel, Chrome Plated, 0.812 in H, 5 PK (MPB1473)
- Midwest Fastener Cap Nuts & Acorn Nuts