Shop All Automotive Body Clips
Midwest Fastener
9mm x 16mm x 18mm Black Plastic Hole Trim Panel Clips 15PK
Mfr # 69168
Zoro # G302527462
product price: $8.19
/pk 15, $0.55/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Shield Clip
- Material Plastic
- Finish Black
- Diameter 2 16mm
- Diameter 1 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69168
- Zoro # G302527462
- UPC # 738287691689
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Diameter 2 | 16mm |
Diameter 1 | 9mm |
Length 1 | 18mm |
Details
Type | Panel Shield Clip |
Material | Plastic |
Finish | Black |
Style | Trim Panel Clip |
Description
Commonly used in the automotive industry to fasten paneling.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Stainless Steel Rectangular Transom Light (400136-1)
- CURT Channel-Style Lunette Eye Hardware Kit (48620)
- STAR BRITE Shampoo-Vinyl 16Oz (080216P)
- FAIRCHILD INDUSTRIES 20042006 Pontiac GTO Shift Boot replaces oem 92169185 (G4214)
- MIDWEST FASTENER 6mm-1.0 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 1 12PK (69247)
- MIDWEST FASTENER .18 x 11/32 Push Retainers 1 12PK (933486)
- MIDWEST FASTENER 5/16" x 12mm Ford Push Retainers 5PK (36866)
- MIDWEST FASTENER 5/16" x 1/2" Black Plastic Hole Shield Clips 10PK (69167)
- MIDWEST FASTENER .25 x 1/2 Push Retainers 10PK (933491)
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Long U Nuts 5PK (69246)
- AUVECO #10 X 3/4 HEX WASHER HEAD TEKS T.SZINC, 100PK (9615)
- Midwest Fastener Automotive Body Clips