Shop All Cable Clamps & Clips
Midwest Fastener
9mm Black Plastic Nail Wire Clips 25PK
Mfr # 64184
Zoro # G602513509
product price: $8.15
/pk 25, $0.33/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 18-2 and 18-3 Wire
- Finish Zinc
- Material Black Plastic
- Type Nail Wire Clip
- Length 1 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64184
- Zoro # G602513509
- UPC # 738287641844
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length 1 | 9mm |
Details
Application | 18-2 and 18-3 Wire |
Finish | Zinc |
Material | Black Plastic |
Type | Nail Wire Clip |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 Scr Cvr Wireway, 2.5x2.5x60, Cs, Galv (S2260G)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A (LC1DT326BL)
- EATON Circuit Breaker, FAZ Series 63A, 1 Pole, 277/480V AC, C Curve (FAZ-C63/1-SP)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- MIDWEST FASTENER 9/16" x 1/2" Black Nylon Plastic Strap 10PK (64228)
- MIDWEST FASTENER 1/8" x 3/8" Black Nylon Plastic Strap 30PK (64221)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- MIDWEST FASTENER 3/8" Cable Fastener 100PK (51100)
- SWE-TECH 3C Cable Clamp Pro - Small - Black/Yellow, 15PK (FWT30CA-52815)
- Midwest Fastener Cable Clamps & Clips