Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#97 Clear Glass Miniature Light Bulbs 6PK
Mfr # 65588
Zoro # G302527493
product price: $8.45
/pk 6, $1.41/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miniature Light Bulb
- Material Clear Glass
- Application Automotive
- Nominal Size #97
- Style Single Cotact Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65588
- Zoro # G302527493
- UPC # 738287655889
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #97 |
Details
Type | Miniature Light Bulb |
Material | Clear Glass |
Application | Automotive |
Style | Single Cotact Bayonet |
Volts | 13.5 |
Amps | 0.69 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Atf Refill Accessory, Ford Adapter, MVA (MITMVA7212)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Torque (CPTR33MM)
- DEVCON Slime Plastic Tire Valve Extension 4 pk (2047-A)
- TRAMEC SLOAN Heavy Duty Spring, 25 In L (2ZJU3)
- MIDWEST FASTENER #51 Clear Glass Miniature Light Bulbs 6PK (65581)
- MIDWEST FASTENER H7 Halogen Headlight Bulbs 2PK (38361)
- MIDWEST FASTENER #PR-13 Clear Glass Miniature Light Bulbs 5PK (65708)
- MIDWEST FASTENER 7H11 Halogen Headlight Bulbs 2PK (38362)
- MIDWEST FASTENER #47 Clear Glass Miniature Light Bulbs 5PK (65723)
- MIDWEST FASTENER #PR-3 Clear Glass Miniature Light Bulbs 5PK (65703)
- ILC Replacement for Philips 12620 replacement light bulb lamp (12620 PHILIPS)
- Midwest Fastener Vehicle Bulbs & Lenses